This item is Discontinued.

No Product Image Available

Mini Delta 3D Printer_ with Australian Plug_ Fully Assembled with Heat (Discontinued)

  • Mfr # 30586
  • Zoro # G2990787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30586
Zoro #
G2990787
UPC #
889028072837
Country of Origin
China

Description

Empower your children's creativity; or your own; with the lowest-priced professional quality 3D Printer in the world. With a steel frame wrapped in black anodized aluminum shell and 50 micron layer resolution; you can see and feel right away that this is no toy. The delta design style continuously self-calibrates; so you will never have to struggle with bed leveling. The print bed and extrusion nozzle heat to a wide range of temperatures; allowing you to print with different materials. Getting Started 3D Printing Has Just Gotten Easier DURABLE | EASY TO USE | PROFESSIONAL QUALITY PRINTS Auto Calibration Fully Assembled Durable Open Source Auto Calibration: The delta design style continuously self-calibrates; so you will never have to struggle with bed leveling. Fully Assembled: The MP Mini Delta 3d Printer comes fully assembled; ready to print out of the box. Durable: The steel frame and black anodized aluminum frame makes this printer extremely durable and capable of withstanding some serious abuse. Open Source: The print bed and extrusion nozzle heat to a wide range of temperatures; allowing you to print with different filament types from any manufacturer. Additionally; it has the ability to use open source software; such as Cura or Repetier; allowing you to tailor your 3D printing experience to your personal tastes. Professional Quality Prints Fortifying our position as the market leader in quality; budget 3D printing; the MP Mini Delta includes features found only on more expensive 3D printers. Despite the amazing price point; this printer is not a toy. Auto Calibration The delta design style continuously self-calibrates; so you will neverhave to struggle with bed leveling. Features 50 micron layer resolution Can print from a computer using a wireless Wi-Fi® or physical USB connection; or offline with a microSDTM card Up to 150mm/sec print speed 180 ~ 260°C extruder nozzle temperature range 50 ~ 100°C build plate temperature range ø110 x 120 mm build area Compatible with Windows® and Mac® OS X® What's in the box 1x 3D printer 1x Filament holder 1x Plastic scraper 1x USB cable 1x MicroSDTM card 1x Hex wrench 1x Power adapter 1x AC power cord Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.