This item is Discontinued.

Monoprice Mini Displayport 1.2 Cable, 3 ft. 13364

Mini Displayport 1.2 Cable, 3 ft. (Discontinued)

  • Mfr # 13364
  • Zoro # G8801585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13364
Zoro #
G8801585
UPC #
889028014127
Country of Origin
China

Dimensions

Cable Length
3 ft
Length
3 ft.

Details

Cable Type
Mini DisplayPort
Standards
Displayport 1.2a Compliant
Item
Mini Displayport 1.2 Cable,3 ft.
Connector Type
Latching DisplayPort
For Use With
Computers, Phones, and Tablets
Features
High Bit Rate 2 (HBR2) Bandwidth of Up to 21.6 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
Product Type
A/V Cable

Description

Select Series Mini DisplayPort 1.2 Cable_ 3ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.