This item is Discontinued.

Monoprice Mini Displayport M To F Ext Cable 3 ft. 5501

Mini Displayport M To F Ext Cable 3 ft. (Discontinued)

  • Mfr # 5501
  • Zoro # G8788641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5501
Zoro #
G8788641
UPC #
844660055013
Country of Origin
China

Dimensions

Cable Length
3 ft
Conductor Size
32 AWG
Length
3 ft.

Details

Cable Type
DisplayPort
Color
White
Wire Gauge
32 AWG
Item
Mini Displayport M To F Ext Cable 3 ft.
Connector Type
Male to Female
Product Type
Video Cable

Description

3ft 32AWG Mini DisplayPort Male to Female Extension Cable - White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.