This item is Discontinued.

Monoprice Mini Dp 1.2A To Hdtv 4K Cable, 3 ft. 15883

Mini Dp 1.2A To Hdtv 4K Cable, 3 ft. (Discontinued)

  • Mfr # 15883
  • Zoro # G8810186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15883
Zoro #
G8810186
UPC #
889028039922
Country of Origin
China

Dimensions

Cable Length
3 ft
Length
3 ft.

Details

Cable Type
HDMI/Mini DisplayPort
Standards
Displayport 1.2a Compliant
Item
A/V Cable
For Use With
Computers, Phones, and Tablets
Features
High Bit Rate 2 (HBR2) Bandwidth of up to 21.6 Gbps, Supports DPCP (Displayport Content Protection) and HDCPTM (High-bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
Product Type
A/V Cable
Device Supported
Tablet, Audio/Video Device, HDTV, Projector, Computer, MacBook, Phone
Maximum Resolution
3840 x 2160
Connection A
1 x Mini DisplayPort 1.2a Digital Audio/Video - Male
Data Transfer Rate
21.6-Gbit/s
Connection B
1 x HDMI Digital Audio/Video - Male
Product Line
Select

Description

Mini Dp 1.2A To Hdtv 4K Cable,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.