Mini Dp To Hdtv Cable, 15 ft.
- Mfr # 15880
- Zoro # G8810238
product price:Â
$
14.15
/ea
Key Features
Cable Type
HDMI/Mini DisplayPort
Cable Length
15 ft
Standards
DisplayPort Compliant
For Use With
Computers, Phones, and Tablets
Features
Bandwidth up to 10.2 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Broad Compatibility with MacBooks, PCs, Phones, and Tablets with DisplayPort or Mini DisplayPort Video out and High-Resolution HDMI Enabled Displays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15880
- Zoro #
- G8810238
- UPC #
- 889028039892
- Country of Origin
- China
- Cable Type
- HDMI/Mini DisplayPort
- Standards
- DisplayPort Compliant
- Item
- A/V Cable
- For Use With
- Computers, Phones, and Tablets
- Features
- Bandwidth up to 10.2 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Broad Compatibility with MacBooks, PCs, Phones, and Tablets with DisplayPort or Mini DisplayPort Video out and High-Resolution HDMI Enabled Displays
- Product Type
- A/V Cable
- Data Transfer Rate
- 10.2-Gbit/s
- Maximum Resolution
- 1920 x 1200
- Connection B
- 1 x HDMI Digital Audio/Video - Male
- Device Supported
- MacBook, PC, Phone, Tablet, HDTV, Audio/Video Device, Computer, Projector
- Product Line
- Select
- Connection A
- 1 x Mini DisplayPort Digital Audio/Video - Male
Dimensions
- Cable Length
- 15 ft
- Length
- 15 ft.
Description
Mini Dp To Hdtv Cable,15 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.