This item is Discontinued.

Monoprice Mini Sas 26Pin M/Mini Sas 36Pin M 2M 8197

Mini Sas 26Pin M/Mini Sas 36Pin M 2M (Discontinued)

  • Mfr # 8197
  • Zoro # G8792729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8197
Zoro #
G8792729
UPC #
844660081975
Country of Origin
China

Dimensions

Cable Length
6.56 ft
Conductor Size
28 AWG
Length
2m

Details

Cable Type
SAS
Color
Black
Wire Gauge
28 AWG
Item
Mini Sas 26Pin M/Mini Sas 36Pin M 2M
Connector Type
26-pin SFF-8088 Male Mini-SAS to 36-pin SFF-8087 Male Mini-SAS
Features
Serial Attached SCSI (SAS) is a High-Speed Data Storage Interface Designed For High-Throughput And Fast Data Access, Intended Primarily For Data Storage Centers, the SAS Interface Is Backwards Compatible With SATA, This Allows The User To Mix More Expensive, Lower-Capacity SAS Drives For Applications That Require Faster Data Access And Higher Reliability, With Lower-Cost, Higher-Capacity SATA Drives For Applications With Lower Access Speed Requirements
Product Type
Data Transfer Cable

Description

2m 28AWG External Mini SAS 26pin (SFF-8088) Male to Internal Mini SAS 36pin (SFF-8087) Male Cable - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.