Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Mini SAS(M)latch/SATA(F)(x4), 1m, Black 8188

Mini SAS(M)latch/SATA(F)(x4), 1m, Black (Discontinued)

  • Mfr # 8188
  • Zoro # G4398213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8188
Zoro #
G4398213
UPC #
844660081883
Country of Origin
Multiple

Dimensions

Cable Length
5 ft

Details

Connector Type
SAS, SATA
Standards
Yes
Color
Black
Item
Converter Cable

Description

Converter Cable, SAS, SATA, Cable Length 5 ft, Color Black, Standards Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.