Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Minidp 1.2A / Thunderbolt To 4K HDMI, Length: 6" 12795

Minidp 1.2A / Thunderbolt To 4K HDMI, Length: 6" (Discontinued)

  • Mfr # 12795
  • Zoro # G8799187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12795
Zoro #
G8799187
UPC #
889028008133
Country of Origin
China

Dimensions

Cable Length
6"
Length
6"

Details

Cable Type
DisplayPort
Color
Black
Item
Minidp 1.2A / Thunderbolt To 4K HDMI
Features
Conforms to DisplayPort 1.2a Standard, Supports HDMI Resolutions Up to 4k, Passive Adapter Is Not Compatible with NVidia SurroundTM Or AMD Eyefinity Multidisplay Modes
Connector Type
HDMI
Product Type
A/V Cable

Description

Minidp 1.2A / Thunderbolt To 4K HDMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.