This item is Discontinued.

Monoprice M/M Cable for Mac+/Imagewriter Ii, 6 ft. 517

M/M Cable for Mac+/Imagewriter Ii, 6 ft. (Discontinued)

  • Mfr # 517
  • Zoro # G8783601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517
Zoro #
G8783601
UPC #
844660005179
Country of Origin
China

Dimensions

Length
6 ft.

Details

Color
Beige
Item
M/M Cable for Mac+/Imagewriter Ii,6 ft.
Features
This is a High Quality 6ft Mac MDIN 8 Pin Male to MDIN 8 Pin Male Cable for Serial Connections
Connector Type
MDIN8M / MDIN8M
For Use With
Mac+/Imagewriter II

Description

6ft MDIN8 M/M Cable for Mac+/Imagewriter II - Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.