This item is Discontinued.

Monoprice Mobile 50ft.3.5mm Stereo Extension Cable 10151

Mobile 50ft.3.5mm Stereo Extension Cable (Discontinued)

  • Mfr # 10151
  • Zoro # G8794786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10151
Zoro #
G8794786
UPC #
670541338230
Country of Origin
China

Dimensions

Cable Length
50 ft
Length
50 ft.

Details

Cable Type
3.5mm Extension Cable
Item
Mobile 50ft.3.5mm Stereo Extension Cable
Features
A Male 3,5mm Plug On One End and A Female 3,5mm Jack On the Other, The Designed for Mobile Cables Feature Ultra-Thin Connector Heads, Which Are Designed to Fit Through a Phone Case, Each Connector Is Gold Plated for Smooth, Corrosion Free Connections
For Use With
Designed for Mobile
Product Type
Audio Cable

Description

Designed for Mobile 50ft 3.5mm Stereo Extension Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.