This item is Discontinued.

Monoprice Mobile Series USB-C to 4-Port USB 3.0 hub adapter with Folding USB Typ 33570

Mobile Series USB-C to 4-Port USB 3.0 hub adapter with Folding USB Typ (Discontinued)

  • Mfr # 33570
  • Zoro # G2017035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33570
Zoro #
G2017035
UPC #
889028087527
Country of Origin
China

Description

The Monoprice Select Series USB-CTM to 4-Port USB 3.0 Hub gives you have all you need to connect multiple USB peripherals on the go. It features four SuperSpeed USB 3.0 ports that support data transfer speeds up to 5Gbps; allowing you to use external hard drives and SSDs at speeds approaching that of the fastest internal drives. It features a short; built-in USB Type-CTM male cable; so you don't need to bring additional cables to connect it to your laptop. Fold Away Cable Portable 4-Port USB 3.0 Hub Fold Away Cable: The fold away cable lead with a male USB-CTM connector on the end allows you to easily connect to your laptop without the need for additional cables. Portable: With its 3.5" x 2.4" x 0.6" size; 1.9 ounce weight; and built-in fold away cable; this adapter is perfect for use at home; at the office; and on the go. 4-Port USB 3.0 Hub: Add four USB 3.0 ports to your laptop; allowing you to connect multiple external USB peripherals; such as hard drives; SSDs; printers; keyboards; and mice; at speeds up to 5Gbps. Everything you need - and then some. Connect up to four external USB peripherals; such as external hard drives; SSDs; printers; keyboards; and mice; at speeds up to 5Gbps. Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.