Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Modem Db9F/Db25F Molded Cable, 6 ft. 483

Modem Db9F/Db25F Molded Cable, 6 ft. (Discontinued)

  • Mfr # 483
  • Zoro # G8783470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483
Zoro #
G8783470
UPC #
844660004837
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Modem
Item
Modem Db9F/Db25F Molded Cable,6 ft.
For Use With
PC Serial Ports
Features
Connects Two Pc Serial Ports, The Transmit And Receive Signals Are Crossed To Ensure Proper Data Transmission
Connector Type
DB9F / DB25F

Description

Modem Db9F/Db25F Molded Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.