This item is Discontinued.

Monoprice Modem Db9F/Db25M Molded Cable, 6 ft. 479

Modem Db9F/Db25M Molded Cable, 6 ft. (Discontinued)

  • Mfr # 479
  • Zoro # G8783489
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479
Zoro #
G8783489
UPC #
844660004790
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Modem
Item
Modem Db9F/Db25M Molded Cable,6 ft.
Connector Type
DB9F / DB25M
For Use With
PC Serial Ports
Features
Connects Two Pc Serial Ports, The Transmit And Receive Signals Are Crossed To Ensure Proper Data Transmission

Description

Modem Db9F/Db25M Molded Cable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.