Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6546
Zoro #
G4469717
UPC #
844660065463
Country of Origin
Multiple
Dimensions
Width
1 in
Height
0.65 in
Depth
1.5 in
Overall Depth
1 1/2 in
Overall Height
5/8 in
Overall Width
1 in
Details
Item
Keystone Jack
Series
Standard
Cable Type
RCA (Green)
Material
Plastic
Color
White
For Use With
Keystone Wallplate
Number of Ports
1
Termination Type
Coupler
Description
Keystone Jack, Termination Type Coupler, Color White, Number of Ports 1, Overall Depth 1 1/2 in, Overall Height 5/8 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.