This item is Discontinued.

Monoprice Molexm/Two Sata Ii F/ 90D Power 8In 8796

Molexm/Two Sata Ii F/ 90D Power 8In (Discontinued)

  • Mfr # 8796
  • Zoro # G8793727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8796
Zoro #
G8793727
UPC #
844660087960
Country of Origin
China

Dimensions

Cord Length
8"

Details

Item
Molexm/Two Sata Ii F/ 90D Power 8In
Product Type
Splitter Cord

Description

8" 4pin MOLEX Male to Two 15pin SATA II Female w/ 90 degree Power Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.