This item is Discontinued.

Monoprice Monoprice 11857 Fiber Optic Cable; LC & SC; Single Mode; Duplex - 50 m. - Yellow 11857

Monoprice 11857 Fiber Optic Cable; LC & SC; Single Mode; Duplex - 50 m. - Yellow (Discontinued)

  • Mfr # 11857
  • Zoro # G504007786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11857
Zoro #
G504007786
UPC #
757901819100
Country of Origin
China

Description

Because of its immunity to electronic interference and its greater speeds over longer distances, fiber optic cabling has become the conduit of choice for high speed network communications. Monoprice is proud to offer a full line of high-quality Single-mode and Multi-mode duplex cables using optical fibers made by Corning.
This is a "Yellow" single-mode cable with a 9 μm core and 125 μm cladding diameter. The cable has a color-coded Dual LC connector on one end and a Dual SC connector on the other end. The cable jacket is OFNR (Optical Fiber, Non-conductive, Riser) rated by UL, which means that it complies with fire safety and insurance requirements and is safe for use within the walls, and between the floors, of commercial class buildings.

Features
  • Color - Yellow
  • Size - 50 m.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.