Shop MONOPRICE
See all product information
Create Account
Monoprice 15ft Premier Series XLR Female to 1/4inch TRS Male 16AWG Cable (Gold Plated)
- Mfr # 4771
- Zoro # G8787950
product price:Â
$
17.59
/ea
Key Features
Cable Type
1/4" TRS
Cable Length
15 ft
Color
Connector: Gold Plated; Connector Housing: Metallic Graphite
Conductor Size
16 AWG
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4771
- Zoro #
- G8787950
- UPC #
- 844660047711
- Country of Origin
- China
- Cable Type
- 1/4" TRS
- Color
- Connector: Gold Plated; Connector Housing: Metallic Graphite
- Conductor Material
- Copper
- Wire Gauge
- 16 AWG
- Shielding
- 97.5% Shielded
- Item
- Xlr F To 1/4" Trs M 16AWG Cable 15 ft.
- Connector Type
- XLR-F
- Features
- Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run
- Solid / Stranded
- Stranded
- Shielded / Unshielded
- Shielded
- Material
- Copper - Conduit
- Product Type
- Audio Cable
Dimensions
- Cable Length
- 15 ft
- Conductor Size
- 16 AWG
- Length
- 15 ft.
Description
Xlr F To 1/4 In. Trs M 16AWG Cable 15 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.