This item is Discontinued.

Monoprice Monoprice 600122 Stage Right Sound Block II Stereo Passive Direct Box with Ground Lift Sum Mono & Attenuator 600122

Monoprice 600122 Stage Right Sound Block II Stereo Passive Direct Box with Ground Lift Sum Mono & Attenuator (Discontinued)

  • Mfr # 600122
  • Zoro # G504042527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600122
Zoro #
G504042527
UPC #
889028131701
Country of Origin
China

Description

Throw the Sound Block II in a bag, trunk, or anywhere cable and mic audio supplies are stored. The heavy-duty construction and passive electronics make the Sound Block II nearly indestructible. This Direct Interface is extremely versatile as a Hi-to-LoZ transformer for electric instruments and devices to XLR mics.

The Sound Block II is a very easy to use passive device. Choose your input; 1/4" L/R from an electric piano or small mixer, stereo RCA from consumer audio products, (such as Blu-ray Disc players), or 3.5mm from your mobile device or computer.

Enjoy a fully balanced stereo XLR L+R line to a stage snake or mixer. If you need to conserve input channels, select the SUM MONO function to combine the stereo signal to a single balanced run to the system.

Features
  • Heavy-duty 14 gauge steel construction
  • Use with high output signal -20dB pad
  • Easy to use passive electronic device
  • Control hum and buzz from stage with the ground lift
  • Input forms; 1/4" TS, RCA, 3.5mm
  • 50k parallel input/output impedance
  • 600 XLR-M balanced output impedance
  • Sum stereo input to mono output
Specifications
  • Instrument Inputs: 1/4" unbalanced TS jack x 2, Dual RCA, 3.5mm TRS
  • Input Impedance: 50k
  • Main Output: 2x Balanced XLR jacks
  • Main Output Impedance: 600
  • Parallel (Link) Output: 2x 1/4" unbalanced TS jacks
  • Parallel Output Impedance: 50k
  • Input Attenuation: Switchable (0, -20dB)
  • Ground Lift: Switchable
  • Construction: Steel
  • Dimensions: 4.7" x 3.0" x 1.8" (120 x 76 x 45 mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.