Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9256
Zoro #
G7449461
UPC #
844660092568
Country of Origin
Multiple
Dimensions
Height
1-1/4"
Battery Size
AA
Length
3-7/8"
Width
2-5/16"
Details
Item
Mouse
Connector Type
USB
Color
Black
Features
Wireless
Compatible With
PC/Mac(R)
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
3
Includes
Disc Driver
Number of Batteries
2
Description
Mouse, Wireless, Optical, Number of Buttons 3, Black, Connector Type USB, Compatible With PC/MAC(R), Battery Size AA, Number of Batteries 2, Height 1 1/4 in, Length 3 7/8 in, Width 2 5/16 in, Features Wireless, Includes Disc Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.