This item is Discontinued.

Monoprice MP-65RT 6.5in and Ribbon Tweeter 2-Way Bookshelf Speakers (Pair)_ Blk 24739

MP-65RT 6.5in and Ribbon Tweeter 2-Way Bookshelf Speakers (Pair)_ Blk (Discontinued)

  • Mfr # 24739
  • Zoro # G1703557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24739
Zoro #
G1703557
UPC #
889028058848
Country of Origin
China

Details

Item
Speaker
Max. Wattage
60 W
Frequency Response
60 Hz to 20 kHz
Impedance (Ohms)
6 ohm

Description

Who knew speakers could sound so good at such a low price? Enjoy crisp; clear sound while listening to your favorite music or watching the latest movie. Featuring a 6.5" woofer and diminutive size; these versatile bookshelf speakers are a great addition to any sound system. Ribbon Tweeter Style Versatile Ribbon Tweeter: Ribbon tweeters are able to produce an extended frequency response with much lower distortion than traditional designs. With this tweeter design you get exceptional high frequency response; lower distortion; and greater clarity. Style: While Monoprice believes in function over form; there is nothing wrong with having speakers that look good; too. The simple yet elegant appearance of the brushed black finish is complemented by the black woofer cone and tweeter dome. A removable black cloth speaker grill is included. Versatile: These speakers sound big enough to be used as the main left/right speakers; yet are small enough to be used as satellite speakers in a 5.1 channel or more speaker system. Perfect for the office; bedroom; or mid-sized living rooms; they feature spring clip speaker terminals for easy set up and installation. Ribbon tweeter 6.5" Polypropylene cone woofer 30 watts RMS; 60 watts maximum 6 ohms impedance 60Hz ~ 20kHz frequency response Buy with Confidence MonopriceTM not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. Updated May 4; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.