
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21666
Zoro #
G2991478
UPC #
889028049884
Country of Origin
China
Dimensions
Height
18.9"
Width
14.2"
Depth
17.3"
Screen Size
3.7"
Details
File Formats
STL
Product Type
3D Printer
Description
Empower your children's creativity; or your own; with the lowest-priced professional quality 3D Printer in the world. With a steel frame wrapped in black anodized aluminum shell and 50 micron layer resolution; you can see and feel right away that this is no toy. The delta design style continuously self-calibrates; so you will never have to struggle with bed leveling. The print bed and extrusion nozzle heat to a wide range of temperatures; allowing you to print with different materials. Getting Started 3D PrintingHas Just Gotten Easier DURABLE | EASY TO USE | PROFESSIONAL QUALITY PRINTS Auto Calibration Fully Assembled Durable Open Source Auto Calibration: The delta design style continuously self-calibrates; so you will never have to struggle with bed leveling.Fully Assembled: The MP Mini Delta 3d Printer comes fully assembled; ready to print out of the box.Durable: The steel frame and black anodized aluminum frame makes this printer extremely durable and capable of withstanding some serious abuse.Open Source: The print bed and extrusion nozzle heat to a wide range of temperatures; allowing you to print with different filament types from any manufacturer. Additionally; it has the ability to use open source software; such as Cura or Repetier; allowing you to tailor your 3D printing experience to your personal tastes. Professional Quality Prints Fortifying our position as the market leader in quality; budget 3D printing; the MP Mini Delta includes features found only on more expensive 3D printers. Despite the amazing price point; this printer is not a toy. Auto Calibration The delta design style continuously self-calibrates; so you will never have to struggle with bed leveling. Features 50 micron layer resolutionCan print from a computer using a wireless Wi‐Fi® or physical USB connection; or offline with a microSDTM cardUp to 150mm/sec print speed180 ~ 260°C extruder nozzle temperature rangeUp to 50°C build plate temperature rangeø110 x 120 mm build areaCompatible with Windows® and Mac® OS X® What's in the box1x 3D printer 1x Filament holder 1x Plastic scraper 1x USB cable1x MicroSDTM card 1x Hex wrench 1x Power adapter 1x AC power cord Buy with Confidence Monoprice 3D printers offer a 30 day money back guarantee. After 30 days; Monoprice stands behind their products by offering a 1 year repair warranty for any manufacture defects on our printers. Please note; our warranty does not apply to any defects resulting from negligence; misuse; any modifications or enhancements to the product. Any of these will result in a voided warranty and; as a result; Monoprice will no longer offer support and/or returns for these items.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.