Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice MP Rapid UV 3D Printer Resin_ 500ml_ Black 34597

MP Rapid UV 3D Printer Resin_ 500ml_ Black (Discontinued)

  • Mfr # 34597
  • Zoro # G2986386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34597
Zoro #
G2986386
UPC #
889028097816
Country of Origin
China

Description

Low Cost – Low Fumes – Safe for home use delivering ultra high accuracy and low shrinkage. MP RapidUV resin provides value and consistency in your work. High Quality pigments provide stunning colors in our range of Resins and available colors (Black; White; Gray; Clear; Yellow; Red; Green; and Orange). Compatible with all UV resin printers (DLP; Laser; or LCD); the formula has been optimized for low power LCD resin printers. Cures at 405nm wavelength. Support Files: Material Safety Data Sheet (Dec 5; 2017)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.