Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

MP Select Mini 3D Printer V2_ with Australian Plug Heated Build Plate_ (Discontinued)

  • Mfr # 30581
  • Zoro # G2990498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30581
Zoro #
G2990498
UPC #
889028072783
Country of Origin
China

Description

The World's #1 Selling 3D Printer* Too often; getting a low-cost 3D printer means getting a box of ill-fitted parts with poorly written and incomplete documentation. You end up spending hours on the internet; searching forums and asking for help to get the printer assembled and operating properly. That isn't how Monoprice operates and this 3D printer is a perfect example! This printer not only comes fully assembled; it has already been calibrated at the factory. All you have to do is perform a quick check to verify that the print bed is still leveled; in case it shifted during shipping; then load the included MicroSDTM card; load some filament; and start printing the preloaded model. Nowhere else will you find a 3D printer ready to print out of the box at such a low price! *Q1'17 according to CONTEXT Affordable 3D printing for everyone All Filament Types Compact Desktop Design Ready to Print All Filament Types: The heated build plate and wide range of extruder temperatures allow this printer to work with any type of filament; from basic filaments; such as ABS and PLA; to more advanced materials; such as conductive PLA; wood and metal composites; or dissolvable PVA. Compact Desktop Design: Featuring a small footprint and basic; open frame design; this 3D printer is compact enough for any desk. Ready to Print: Unlike most other low-cost 3D printers; this printer ships fully assembled and has already been calibrated at the factory. We even include sample PLA filament and a MicroSDTM card with preinstalled models; so you can start printing right out of the box! Features Heated aluminum build plate nozzle cooling fan for printing all filament types Fully assembled and factory calibrated so you can start printing right away Complete kit with sample PLA filament; bed scraper; and MicroSDTM card with preloaded model files Micro USB and MicroSD card connectivity PC and MacĀ® compatible Compatible with Cura; Repetier; and other software What's in the Box MP Select Mini 3D printer Filament rack AC power adapter AC power cord Micro USB cable MicroSDTM card Plastic bed scraper Bed leveling hex wrench Sample PLA filament Buy with Confidence Monoprice 3D printers offer a 30 day money back guarantee. After 30 days; Monoprice stands behind their products by offering a 1 year repair warranty for any manufacture defects on our printers. Please note; our warranty does not apply to any defects resulting from negligence; misuse; any modifications or enhancements to the product. Any of these will result in a voided warranty; as a result; Monoprice will no longer offer support and/or returns for these items. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.