Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice MP Select PLA Plus+ Premium 3D Filament 1.75mm 1kg/spool_ Red 33877

MP Select PLA Plus+ Premium 3D Filament 1.75mm 1kg/spool_ Red (Discontinued)

  • Mfr # 33877
  • Zoro # G2991356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33877
Zoro #
G2991356
UPC #
889028090602
Country of Origin
China

Details

Product Type
3D Printer PLA Plus Filament
Compatibility
Monoprice MP Select Mini 3D Printer

Description

Get outstanding 3D printing results when you use 1.75mm PLA Plus+ 3D Printer Filament from Monoprice! PLA Plus+ is a good choice for a printing material if you are looking for high accuracy and high resolution. It does not require a heated base and has a very low shrinkage rate (0.3%). PLA Plus+ is stronger than ordinary PLA; possessing the same strength as normal ABS material. This 1.0kg spool features a thickness of 1.75mm ±0.10mm; with a roundness variation of only 0.03mm. It has a nominal processing temperature range of 205 ~ 225°C (401 ~ 437°F). Thickness and roundness factors are laser measured at the factory to ensure accuracy over the entire length of the filament. The negatives of using PLA Plus+ is that it is vulnerable to degradation from moisture; sunlight; and heat. Additionally; it is more prone to overheating during processing; which can cause dripping and drooping if it gets too hot. Support Files: Filament Comparison Chart (180416)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.