Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice MP Voxel 3D Printer_ Fully Enclosed_ Easy Wi-Fi_ Touch Screen_ 8GB On- 33820

MP Voxel 3D Printer_ Fully Enclosed_ Easy Wi-Fi_ Touch Screen_ 8GB On- (Discontinued)

  • Mfr # 33820
  • Zoro # G2986255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33820
Zoro #
G2986255
UPC #
889028090022
Country of Origin
China

Description

The Voxel is a unique; easy to use; beginner-friendly 3D printer that brings 3D printing to the masses with its simple menu system displayed on a 2.8" color IPS touch screen. The assisted leveling system reduces calibration to a single tap on the touch screen and the print nozzle can be swapped out in seconds; without the need for tools of any kind. It features 8GB of internal memory for storing 3D models; a USB port for connecting a flash drive; a Wi-Fi® radio with a hotspot option for connecting your PC; and a built-in camera for monitoring print operations. Best of all; the printer comes fully assembled and includes sample 3D models and filament; allowing you to start printing within minutes of taking it out of the box. Quick Change Nozzle Heated Removable Build Plate Assisted Leveling Polar CloudTM Enabled Quick Change Nozzle: Unlike other 3D printers; which require tools and 20-40 minutes of work to replace the nozzle; the Voxel has a quick change nozzle that allows you to change the nozzle in seconds; without the need for tools of any kind. Heated Removable Build Plate: The removable; flexible build plate makes removing a model a breeze. Simply remove and flex it to dislodge the model. You can easily replace it if it becomes damaged or can swap in a second build plate to start a new print immediately after completion of a project. Additionally; it can be heated to temperatures up to 60°C. Assisted Levelling: Assisted bed leveling makes the process of setting up the print bed as easy as a single tap to the touch screen interface. Polar CloudTM Enabled: The MP Voxel comes Polar Cloud enabled straight out of the box; meaning you can control your 3D printer from anywhere with an internet connection; connect and manage multiple printers at once; queue print jobs; slice models; access unique educational curriculum; and even check in on how your print is doing with the built-in web cam! *Print Monitoring only available through select Cloud software What's in the Box • 1x 3D Printer • 1x Spool Filament • 1x AC Power Cord • 1x Screwdriver • 1x Unclogging Tool • 1x Allen Wrench • 1x Package Grease • 1x Thank You Card • 1x User's Manual Click here for Extended Warranty details. Buy with Confidence Monoprice 3D printers offer a 30 day money back guarantee. After 30 days; Monoprice stands behind their products by offering a 1 year repair warranty for any manufacture defects on our printers. Please note; our warranty does not apply to any defects resulting from negligence; misuse; any modifications or enhancements to the product. Any of these will result in a voided warranty; as a result; Monoprice will no longer offer support and/or returns for these items. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; b

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.