
MP10 300x300mm 3D Printer_ Magnetic Heated Build Plate_ Resume Print F (Discontinued)
- Mfr # 34437
- Zoro # G2986964
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34437
Zoro #
G2986964
UPC #
889028096215
Country of Origin
China
Dimensions
Height
24.5"
Width
19.7"
Depth
24.5"
Screen Size
3.5"
Details
Product Type
3D Printer
Description
The MP10 is a feature rich 3D printer with a 300x300 heated; flexible; and removable steel spring build plate; and an all metal extruder. It has an assisted level sensor on its magnetic extruder assembly; allowing easy changes to the Z offset in the menu for easy and perfect first layers. Wiring is no issue; as all of the components are already prewired and ready to go; with the connections hidden in the cable management sleeve. The Resume Print funtionality allows a print to be resumed after a power outage; power failure; or a sudden power loss from accidental unplugging. Buy with Confidence Monoprice 3D printers offer a 30 day money back guarantee. After 30 days; Monoprice stands behind their products by offering a 1 year repair warranty for any manufacture defects on our printers. Please note; our warranty does not apply to any defects resulting from negligence; misuse; any modifications or enhancements to the product. Any of these will result in a voided warranty; as a result; Monoprice will no longer offer support and/or returns for these items. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! 15365/21711 34438 34437 33820 15710 MP Select Mini 3D Printer V2 Maker Plus 10 Mini 3D Printer Maker Plus 10 3D Printer Voxel Adventurer 3D Printer Ultimate 3D Printer Build Area 120 x 120 x 120 mm 200 x 200 x 180 mm 300 x 300 x 400 mm 150 x 150 x 150 mm 200 x 200 x 175 mm Resolution 100-300 microns 50-300 microns 50-300 microns 100-400 microns 20-200 microns Filament Diameter 1.75mm 1.75mm 1.75mm 1.75mm 1.75mm Nozzle Diameter 0.4mm 0.4mm 0.4mm 0.4mm 0.4mm Hotend Setup Bowden Bowden Bowden Bowden Direct Print Speed up to 55 mm/sec up to 100 mm/sec up to 100 mm/sec up to 100 mm/sec up to 150 mm/sec Maximum Extruder Temperature 250°C 280°C 280°C 240°C 260°C Maximum Build Plate Temperature 60°C 110°C 110°C 100°C 100°C Heated Built Plate ✔ ✔ ✔ ✔ ✔ Removable Build Plate ✔ ✔ ✔ Filament Sensor ✔ ✔ ✔ Calibration Manual leveling Assisted leveling Assisted leveling Assisted leveling Manual leveling Camera Monitoring ✔ Connectivity Color touchscreen; Micro USB; microSDTM card; Wi‐Fi® Touchscreen; Micro USB; microSDTM card; Wi‐Fi® Touchscreen; Micro USB; microSDTM card; Wi‐Fi® Color touchscreen; USB drive; Wi‐Fi® LCD screen; USB; SDTM card Supported Slicing Software Cura; Repetier-Host Cura; Repetier-Host; KISSSlicer Cura; Repetier-Host; KISSSlicer MP Flashprint; Slic3r; Skeinforge; Cura Cura Support Files: Quick Install Guide (July 09; 2019) User's Manual (Mar 29; 2019) Benutzerhandbuch (Deutsche) (Mar 29; 2019) Manual del Usuario (Español) (Mar 29; 2019) Manuel d'Utilisation (Français) (Mar 29; 2019) Manuale dell'Utente (Italiano) (Mar 29; 2019) Gebruikershandleiding (Nederlandse) (Sep 18; 2019) Cura for Windows® 64-bit v4.0.0 (May 20; 2019) Firmware Update (Dec 06; 2019) Certain filaments that can be used with this product may contain a chemical known to the State of California to cause cancer or birth defects or other reproductive harm. SDTM and microSDTM are trademarks of SD-3C; LLC. Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Wi‐Fi® is a registered trademark of Wi‐Fi Alliance. Updated Jan 21; 2020
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.