This item is Discontinued.

Monoprice Multi Modular Plug Crimps/Strips/Cuts, Material: AL-ZN 3348

Multi Modular Plug Crimps/Strips/Cuts, Material: AL-ZN (Discontinued)

  • Mfr # 3348
  • Zoro # G8786760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3348
Zoro #
G8786760
UPC #
844660033486
Country of Origin
China

Details

Material
AL-ZN
Features
Provides Precise Operation with Key Way in 8P Modular Holder; Light Weight and Durable; Cut and Strips Wire by One Operation, Easy, and Efficient; Round Cable Stripper; Ratchet Mechanism; 4P Crimper on the Back Side of the Tool
Application
8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 4P4C and 4P2C Plugs
Cutting Action
Straight
Item
Multi Modular Plug Crimps/Strips/Cuts

Description

Multi-Modular Plug Crimps_ Strips_ and Cuts Tool [HT-N468B]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.