This item is Discontinued.

Monoprice Multi Modular Plug Crimps/Strips/Cuts, Material: Steel (Frame) 3350

Multi Modular Plug Crimps/Strips/Cuts, Material: Steel (Frame) (Discontinued)

  • Mfr # 3350
  • Zoro # G8786745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350
Zoro #
G8786745
UPC #
844660033509
Country of Origin
China

Details

Material
Steel (Frame)
Features
Light Weight; Compact and Durable with Key Way in 8P Modular Holder; Cut and Strip Wire by One Operation, Easy and Efficient; Round Cable Stripper; 4P Crimper on the Back Side of the Tool
Application
8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 4P4C and 4P2C Plugs
Item
Multi Modular Plug Crimps/Strips/Cuts

Description

Multi-Modular Plug Crimps_ Strips_ and Cuts Tool with Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.