This item is Discontinued.

Monoprice Multizone Source Keypad w/Bluetooth Receiver and RJ45 to RCA Converter 24343

Multizone Source Keypad w/Bluetooth Receiver and RJ45 to RCA Converter (Discontinued)

  • Mfr # 24343
  • Zoro # G2988976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24343
Zoro #
G2988976
UPC #
889028054819
Country of Origin
China

Description

You may be the king of your castle but the queen is tired of looking at AV equipment. As you look for multiroom audio systems and in-wall speakers don't forget about audio sources. This Multizone Source Keypad with Bluetooth® Receiver and RJ45 to RCA Converter is the perfect way to add Bluetooth connectivity to any room or to multiple rooms in your home. An inexpensive addition to any multiroom audio system; the Bluetooth Receiver and Cat6 to RCA Audio Converter allow users to stream audio from their Bluetooth-equipped device to a home or business audio system via Cat5 or Cat6 audio. Audio over Ethernet cables eliminates interference and noise that can compromise analog audio signals over long cable runs. There is no need to worry about power to the wall mount receiver since the Audio Converter delivers Power over Ethernet (PoE) and audio via a single cable. Installation is simplified with standard decora style single-gang box size. The Multizone RJ45 to RCA Converter (13356) will work for 2 independent sources with discrete RCA outputs to your home stereo or whole home system. Simply purchase an additional Multizone Source Keypad with Bluetooth Receiver (13358) an enjoy BT convenience in multiple rooms. The Multizone Source Keypad with Bluetooth Receiver (13358) and Multizone RJ45 to RCA Converter (13356) components present an ideal opportunity for installers to add convenience to any multiroom system. The NO LOGO design increases confidence that end users will not simply look up a make and model to find it cheaper somewhere else. Features: Safely run audio long distances throughout homes or offices Interface with any brand audio system PoE + audio over a single Ethernet cable Easy to install with standard building materials Money making add-on opportunity for installers The Bluetooth® word mark and logos are registered trademarks of Bluetooth SIG; Inc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.