This item is Discontinued.

Monoprice Nl4Fc Cable, Four 12 AWG Conduct, 50 ft. 14571

Nl4Fc Cable, Four 12 AWG Conduct, 50 ft. (Discontinued)

  • Mfr # 14571
  • Zoro # G8806141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14571
Zoro #
G8806141
UPC #
889028026519
Country of Origin
China

Dimensions

Cable Length
50 ft
Conductor Size
12 AWG
Length
50 ft.

Details

Cable Type
Speaker Cable
Number of Conductors
4
Conductor Material
Copper
Wire Gauge
12 AWG
Shielding
100% Bare Copper
Item
Nl4Fc Cable,Four 12 AWG Conduct,50 ft.
Connector Type
NL4FC
Features
4-Conductor Design Is Great for Bi-Amping Only a Single Cable, The Cable Features Durable Nickel Female Nl4fc Connectors at Each End, With Spring-Loaded Lock Release Latches That Make These Connectors Less Prone to Disconnecting During Concerts or Just Playing Your Tunes
Product Type
Audio Cable

Description

Choice Series NL4FC Speaker Cable with Four 12 AWG Conductors_ 50ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.