This item is Discontinued.

Monoprice Obsidian Plus Pocket USB Power Bank_ Orange_ 5_000mAh_ 2-Port Up to 2. 39841

Obsidian Plus Pocket USB Power Bank_ Orange_ 5_000mAh_ 2-Port Up to 2. (Discontinued)

  • Mfr # 39841
  • Zoro # G2646834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39841
Zoro #
G2646834
UPC #
889028140130
Country of Origin
China

Description

With its thin and compact size; versatile output and input ports; and variety of fun and cool colors; these Pocket Power Banks are ready to go with you everywhere you go. Boasting a 5000mAh battery capacity; these power banks give you the juice to ensure your portable devices are fully powered and ready to get through the rest of your day. The dual function USB Type-C® port allows you to recharge your devices; as well as the bank itself with one simple cable. The USB Type-ATM port offers you the flexibility of connecting other devices that have not yet made the leap to the USB-C® connector. ObsidianTM is a trademark of Monoprice Inc. iPhone® is a trademark of Apple Inc.; registered in the U.S. and other countries. AndroidTM is a trademark of Google LLC. Samsung®; Galaxy S®; Galaxy Tab®; and Galaxy Note® are registered trademarks of Samsung Electronics Co.; Ltd. USB Type-C® and USB-C® are registered trademarks of USB Implementers Forum; Inc. Updated Dec 17; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.