Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Obsidian Speed Plus EZ Read USB Power Bank_ Black_ 20_000mAh_ 2-Port U 39073

Obsidian Speed Plus EZ Read USB Power Bank_ Black_ 20_000mAh_ 2-Port U (Discontinued)

  • Mfr # 39073
  • Zoro # G2647166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39073
Zoro #
G2647166
UPC #
889028132357
Country of Origin
China

Description

Always know exactly how much charging power you have using these Monoprice ObsidianTM Speed Plus EZ Read USB Power Banks. Featuring an LED display that shows the exact percentage of charging power remaining; these power banks can deliver up to 18 watts of Power Delivery (PD) or 3 amps of charging power. The USB-C® and Type-A outputs ensure compatibility with all mobile devices; while the Type-C® and micro Type-B inputs ensure compatibility with all standard chargers. ObsidianTM is a trademark of Monoprice Inc. USB Type-C® and USB-C® are registered trademarks of USB Implementers Forum; Inc. Updated Apr 6; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.