This item is Discontinued.

Monoprice Obsidian Speed Plus Power Bank USB Charger_ 7_500mAh_ 2-Port_ Up to 3A 38186

Obsidian Speed Plus Power Bank USB Charger_ 7_500mAh_ 2-Port_ Up to 3A (Discontinued)

  • Mfr # 38186
  • Zoro # G2741079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38186
Zoro #
G2741079
UPC #
889028123362
Country of Origin
China

Description

Keep your devices fully charged with this Monoprice ObsidianTM Speed Plus Power Bank USB Charger. Featuring rapid charging technology; this power banks offers up to 18 watts of Power Delivery; with a smart variable charge output for both the USB Type-A and USB Type-C® ports. The power bank itself can be charged using the legacy USB Micro Type-B input or using the rapid charge compatible USB-C® input. Small enough to fit in a pocket or purse; keep your mobiles devices fully charged on the go. Model 38185 38186 38187 Capacity 6700mAh 7500mAh 10050mAh # of Phone Charges 1-2 2-3 3-4 Dimensions 3. x 1.7" x 0.9"(96 x 42 x 23 mm) 3.8" x 2.5" x 0.9"(96 x 63 x 23 mm) 3.8" x 2.5" x 0.9"(96 x 63 x 23 mm) Weight 4.6 oz. (131g) 6.3 oz. (178g) 6.5 oz. (185g) ObsidianTM is a trademark of Monoprice Inc. iPhone® is a trademark of Apple Inc.; registered in the U.S. and other countries. AndroidTM is a trademark of Google LLC. Samsung® and Galaxy S® are both registered trademarks of Samsung Electronics Co.; Ltd. USB Type-C® and USB-C® are registered trademarks of USB Implementers Forum; Inc. Updated Mar 25; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.