This item is Discontinued.

Monoprice Obsidian Speed Plus USB Wall Charger_ 2-Port_ 39W PD + 2.4A Output for 24426

Obsidian Speed Plus USB Wall Charger_ 2-Port_ 39W PD + 2.4A Output for (Discontinued)

  • Mfr # 24426
  • Zoro # G2741018
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24426
Zoro #
G2741018
UPC #
889028055649
Country of Origin
China

Description

Charge and power your USB-C® equipped laptop; while simultaneously charging a smartphone; tablet; or other USB-powered device; using this Dual USB Wall Charger. The USB-C port can provide up to 39 watts of power; allowing you to charge and power your laptop; while at the same time; you can charge another device with up to 2.4A / 12 watts of power on the USB-A port. Its small size means that it is easy to pack and therefore ideal for travel; while remaining perfect for use at home and in the office. 39W Power Delivery Dual Ports Reversible Design Portability 39W Power Delivery: This charger delivers 39 watts of power; allowing it to charge or power even the most power hungry USB-C® equipped smartphones; tablets; and computers in less time; giving you more time to use them.Dual Ports: Featuring both USB-C and USB-A charging ports; this charger has the flexibility to charge almost any mobile device.Reversible Design: The reversible Type-C® port is always properly oriented; eliminating a common source of frustration from trying to plug in improperly oriented Type-A connectors.Portability: Measuring only 2.5" x 3.0" x 1.2" (63 x 75 x 30 mm) and weighing only 4.9 oz. (139g); you can easily pack this charger in a laptop bag or purse; for use on the road; in the office; or at home.Power PackedThis 2-port charger delivers enough power to charge smartphones; tablets; computers; gamingdevices and more; all packed into a 2.5" x 3.0" x 1.2" form factor.Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! ObsidianTM is a trademark of Monoprice Inc.USB Type-C® and USB-C® are registered trademarks of USB Implementers Forum; Inc.iPhone® is a trademark of Apple Inc.; registered in the U.S. and other countries.AndroidTM is a trademark of Google LLC.Samsung® and Galaxy S® are both registered trademarks of Samsung Electronics Co.; Ltd.Updated Mar 12; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.