This item is Discontinued.

Monoprice Obsidian Speed USB Wall Charger_ 1-Port_ 85W PD Output for iPhone_ And 35944

Obsidian Speed USB Wall Charger_ 1-Port_ 85W PD Output for iPhone_ And (Discontinued)

  • Mfr # 35944
  • Zoro # G1696986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35944
Zoro #
G1696986
UPC #
889028111550
Country of Origin
China

Description

Power and charge your USB-C® enabled devices using this 85-watt USB Type-C® Wall Charger. Certified by USB-IFTM for compliance with the USB Type-C and Power Delivery (PD) 2.0 standards; you can rest assured that it delivers the right amount of charging power; whether connected to a smartphone or a power-hungry laptop. Included in the package is a certified; 6-foot USB-C to USB-C cable; so you can power and charge right out of the box! 85 Watts Power Delivery Compact Design 85 Watts Power Delivery: Certified by USB-IFTM for compliance with the USB Type-C® and Power Delivery (PD) 2.0 standards; this charger delivers up to 85 watts of charging power. Compact Design: The compact size and foldable AC plug blades make it perfect for replacing bulky AC power adapters to power and charge your laptop and other devices on the road. USB-C® Wall Charger Certified by USB-IFTM; a certified 6-foot USB-C® to USB-C cable is included; so you can power and charge right out of the box! ObsidianTM is a trademark of Monoprice Inc. USB Type-C® and USB-C® are registered trademarks of USB Implementers Forum; Inc. USB-IFTM and the USB CertifiedTM logo are trademarks of USB Implementers Forum; Inc. iPhone® is a trademark of Apple Inc.; registered in the U.S. and other countries. AndroidTM is a trademark of Google LLC. Samsung® and Galaxy S® are registered trademarks of Samsung Electronics Co.; Ltd. Updated Mar 12; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.