Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice OM1 Fiber Optic Cable - LC/ST_ 62.5/125 Type_ MultiMode_ Duplex_ OFNR_ 39446

OM1 Fiber Optic Cable - LC/ST_ 62.5/125 Type_ MultiMode_ Duplex_ OFNR_ (Discontinued)

  • Mfr # 39446
  • Zoro # G1899724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39446
Zoro #
G1899724
UPC #
889028136157
Country of Origin
China

Description

The 62.5/125μm OM1 fiber optic cable is suitable for enterprise networks; telecomm rooms; server farms; cloud storage networks; and any place fiber jumper cables are needed. It is ideal for Fast Ethernet; Gigabit Ethernet and Fiber channel applications; etc. Each product is 100% tested to ensure superior optical performance and reliability of use. It has an orange; riser rated; PVC; zipcord jacket. The cable jacket is OFNR (Optical Fiber; Nonconductive; Riser) rated by UL; which means that it complies with fire safety and insurance requirements; making it safe for use within the walls; ceiling; between floors; and in the floors of commercial class buildings. It is perfect for use in data centers; telecommunications networks; and Fiber to the X (FTTX) applications. Type Core Diameter (μm) 100BASE‐FX 1000BASE‐SX 1000BASE‐LX 10GBASE 40GBASE SR 100GBASE SR OM1 62.5/125 2000m 275m 550m 33m Not Supported Not Supported OM2 50/125 2000m 550m 550m 82m Not Supported Not Supported OM3 50/125 2000m 550m 550m 300m 100m 100m OM4 50/125 2000m 550m 550m 400m 100m 100m Features: Meets EIA/TIA 604-2 with ceramic ferrule for high speed cabling networks High strength aramid yarn strength member ensures high tensile strength and long term stability in transmission Small outer diameter; lightweight; flame-retardant; easy to strip; low attenuation; physically soft Cable printing helps clarify and recognize different cables Zirconia Ceramic Ferrule Optimum IL and RL Bend insensitive fiber cable shows a great performance on resilience Factory terminated and tested for insertion loss; return loss and end face Standards Compliance: TIA 604 (FOCIS) TIA/EIA 492AAAE IEC 61754 IEC 60793-2-10 IEC 61300-3-35 RoHS ISO9001 Updated Aug 26; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.