
OM3 Fiber Optic Cable - LC/LC_ 50/125 Type_ MultiMode_ Duplex_ 10GB_ O (Discontinued)
- Mfr # 38275
- Zoro # G1899557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38275
Zoro #
G1899557
UPC #
889028124253
Country of Origin
China
Description
The 50/125μm OM3 fiber optic cable features an extremely high bandwidth; suitable for high-throughput enterprise networks; telecomm rooms; server farms; and cloud storage network applications. It is ideal for connecting 10G SR; 10G LRM; SFP+ transceivers; etc. for 10G/40G/100G Ethernet connections and is the preferred fiber specification for 10G Ethernet connections. It is fully backwards compatible with 50/125. Type Core Diameter (μm) 100BASE‐FX 1000BASE‐SX 1000BASE‐LX 10GBASE 40GBASE SR 100GBASE SR OM1 62.5/125 2000m 275m 550m 33m Not Supported Not Supported OM2 50/125 2000m 550m 550m 82m Not Supported Not Supported OM3 50/125 2000m 550m 550m 300m 100m 100m OM4 50/125 2000m 550m 550m 400m 100m 100m Applications: Data Center Enterprise Fiber to the X (FTTX) Telecommunications Network Local Area Network and Wide Area Network (LAN and WAN) Features: Meets EIA/TIA 604-2 with ceramic ferrule for high speed cabling networks High strength aramid yarn strength member ensures high tensile strength and long term stability in transmission Small outer diameter; lightweight; flame-retardant; easy to strip; low attenuation; physically soft Cable printing helps clarify and recognize different cables Zirconia Ceramic Ferrule Optimum IL and RL Bend insensitive fiber cable shows a great performance on resilience Factory terminated and tested for insertion loss; return loss and end face Standards Compliance: TIA 604 (FOCIS) TIA/EIA 492AAAE IEC 61754 IEC 60793-2-10 IEC 61300-3-35 RoHS ISO9001 Updated Apr 15; 2019
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.