Zoro Homepage

OM3 Fiber Optic Cable - LC/LC_ UL_ 50/125 Type_ MultiMode_ 10GB_ Aqua_

  • Mfr # 41218

  • Zoro # G1900844


product price: $11.29
/ea

Key Features

Mode
Multi-Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Aqua
Overall Length
7 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41218
Zoro #
G1900844
UPC #
889028154175
Country of Origin
China

Dimensions

Overall Length
7 m
Cable Diameter
2 mm
Clad Dimension
125 micron
Core Dimension
50 micron

Details

Item
Fiber Optic Patch Cord
Mode
Multi-Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Aqua
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
NEC Article and Type
OFNR
Standards
UL Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.