
OM4 Fiber Optic Cable - LC/LC_ 50/125 Type_ MultiMode_ Duplex_ 10GB_ O (Discontinued)
- Mfr # 38355
- Zoro # G1899828
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38355
Zoro #
G1899828
UPC #
889028125076
Country of Origin
China
Description
The 50/125μm OM4 fiber optic cable features an extremely high bandwidth; suitable for high-throughput enterprise networks; telecomm rooms; server farms; and cloud storage network applications. It is ideal for connecting 10G SR; 10G LRM; SFP+ transceivers; etc. for 10G/40G/100G Ethernet connections. It supports 10GB transmissions up to 400 meters and 40G/100GB transmissions up to 100 meters and is fully backwards compatible with 50/125. These OM4 cables allow for longer connection lengths than OM3 cables. Type Core Diameter (μm) 100BASE‐FX 1000BASE‐SX 1000BASE‐LX 10GBASE 40GBASE SR 100GBASE SR OM1 62.5/125 2000m 275m 550m 33m Not Supported Not Supported OM2 50/125 2000m 550m 550m 82m Not Supported Not Supported OM3 50/125 2000m 550m 550m 300m 100m 100m OM4 50/125 2000m 550m 550m 400m 100m 100m Features: Meets EIA/TIA 604-2 with ceramic ferrule for high speed cabling networks High strength aramid yarn strength member ensures high tensile strength and long term stability in transmission Small outer diameter; lightweight; flame-retardant; easy to strip; low attenuation; physically soft Cable printing helps clarify and recognize different cables Zirconia Ceramic Ferrule Optimum IL and RL Bend insensitive fiber cable shows great performance on resilience Factory terminated and tested for insertion loss; return loss; and end face Standards Compliance: TIA 604 (FOCIS) TIA/EIA 492AAAE IEC 61754 IEC 60793-2-10 IEC 61300-3-35 RoHS ISO9001 Updated Apr 15; 2019
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.