Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice OM4 Fiber Optic Cable - LC/LC_ UL_ 50/125 Type_ MultiMode_ 10GB_ LSZH_ 31220

OM4 Fiber Optic Cable - LC/LC_ UL_ 50/125 Type_ MultiMode_ 10GB_ LSZH_ (Discontinued)

  • Mfr # 31220
  • Zoro # G1901106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31220
Zoro #
G1901106
UPC #
889028079300
Country of Origin
China

Description

Because of its immunity to electronic interference and its greater speeds over longer distances; fiber optic cabling has become the conduit of choice for high speed network communications. Monoprice is proud to offer a full line of high-quality Single-mode and Multi-mode duplex cables using optical fibers made by Corning®. This is an OM4 "Purple" laser-optimized; multi-mode cable with a 50μm core and 125μm cladding diameter. The cable has a color-coded Dual LC connector on each end and is ideal for use in 10 Gigabit Ethernet (GbE) networks. The cable jacket is OFNR (Optical Fiber; Nonconductive; Riser) rated by UL®; which means that it complies with fire safety and insurance requirements and is safe for use within the walls; and between the floors; of commercial class buildings. Corning® is a registered trademark of Corning Incorporated. UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 24; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.