This item is Discontinued.

Monoprice Onix Series - 3.5mm to 2-Male RCA Adapter Cable_ 25ft_ Black 38084

Onix Series - 3.5mm to 2-Male RCA Adapter Cable_ 25ft_ Black (Discontinued)

  • Mfr # 38084
  • Zoro # G2017540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38084
Zoro #
G2017540
UPC #
889028122228
Country of Origin
China

Description

Monoprice Onix Series Cable is made from premium quality RG-6/U with double copper braid shielding to prevent signal degradation caused by EMI and RFI interference. Featuring a 3.5mm TRS connector on one end and two gold plated RCA male connectors on the other; this cable is ideal for conducting line level RCA audio signals from a mobile device; portable mixer; or computer. The plastic cable jacket has been encased within braided nylon; which resists nicks and cuts without reducing cable flexibility. Additionally; the braided jacket gives a premium appearance over that of ordinary plastic jackets. The CL2 rating on this cable indicates that the jacket has been treated so that it complies with fire safety regulations; making it safe for use in or through the walls of residential class buildings. Backed by Monoprice's Lifetime Warranty; Onix Series Digital Coax Cable is the ultimate digital audio cable for home theater installations. Features: Gold plated RCA male connectors Robust high quality TRS 3.5mm Connector 97% pure oxygen-free copper conductor Double shielded with copper braiding 22 pF per foot capacitance 75 ohm impedance Updated Apr 15; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.