This item is Discontinued.

Monoprice Open Frame Rack, 36U, 39.37 in D, 68.35in H 10652

Open Frame Rack, 36U, 39.37 in D, 68.35in H (Discontinued)

  • Mfr # 10652
  • Zoro # G8059737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10652
Zoro #
G8059737
UPC #
-
Country of Origin
Multiple

Dimensions

Height
8.0 in
Width
72.0 in
Depth
24.0 in

Details

Item
Open Frame Rack
Mounting Style
Floor Mount
Load Rating
165 lbs.
Rack Units
36U
Finish
Powder Coated
Material
Steel
Includes
Cage Nuts, M5 Mounting Screws

Description

Open Frame Rack, Finish Powder Coated, Material Steel, Rack Units 36U, Includes Cage Nuts, M5 Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.