Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10338
Zoro #
G8155874
UPC #
-
Country of Origin
Multiple
Dimensions
Height
13.0 in
Width
43.0 in
Depth
27.0 in
Details
Item
Open Frame Rack
Mounting Style
Floor Mount
Load Rating
330 lbs.
Rack Units
15U
Finish
Powder Coated
Material
Steel
Includes
Mounting Hardware
Description
Open Frame Rack, Finish Powder Coated, Material Steel, Rack Units 15U, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.