This item is Discontinued.

Monoprice Open Frame Rack, 4 Post, 22U, 46.25 in H 10339

Open Frame Rack, 4 Post, 22U, 46.25 in H (Discontinued)

  • Mfr # 10339
  • Zoro # G8307047
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10339
Zoro #
G8307047
UPC #
-
Country of Origin
Multiple

Dimensions

Height
13.0 in
Width
47.0 in
Depth
24.0 in

Details

Item
Open Frame Rack
Mounting Style
Floor Mount
Load Rating
330 lbs.
Rack Units
22U
Finish
Powder Coated
Material
Steel
Includes
Mounting Hardware

Description

Open Frame Rack, Finish Powder Coated, Material Steel, Rack Units 22U, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.