This item is Discontinued.

Monoprice Outdoor Extension Cord - Polarized NEMA 1-15P to Polarized NEMA 1-15R_ 13830

Outdoor Extension Cord - Polarized NEMA 1-15P to Polarized NEMA 1-15R_ (Discontinued)

  • Mfr # 13830
  • Zoro # G1696794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13830
Zoro #
G1696794
UPC #
889028018897
Country of Origin
China

Description

This green 25-foot outdoor extension cord is ideal for lawn; garden; and landscaping uses; as well as holiday lighting and other electrical yard decorations. It features a polarized NEMA® 1-15 plug on one end and a polarized NEMA 1-15 outlet on the other end. This outdoor extension cord is water and abrasion resistant and features a flame retardant SJTW jacket. It has nickel-coated brass blades; which resist corrosion; and it remains flexible in temperatures from -40 ~ +140°F. This ETL certified extension cord features 16 AWG stranded copper conductors and is rated for 13 amps/1625 watts at 125 VAC. MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. PRIME® and the PRIME logo are registered trademarks of Prime Wire & Cable; Inc. Updated Apr 27; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.