Outlet Strip, Surge, USB, 5-15R, 5-15P, 6 ft., White
- Mfr # 9202
- Zoro # G8793989
product price:Â
$
57.25
/ea
Key Features
Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9202
- Zoro #
- G8793989
- UPC #
- 844660092025
- Country of Origin
- China
Dimensions
- Cord Length
- 6 ft.
- Dimensions
- 12.3" x 5.8" x 1.3"
Details
- Item
- Outlet Strip
- Type
- Surge, USB
- Receptacle Configuration
- 5-15R
- Plug Configuration
- 5-15P
- Color
- White
- Standards
- UL; cUL Listed
- Amps
- 15A
- Number of Outlets
- 2 USB/12
- Keyhole Spacing
- 9.6" x 4.5"
- Electrical Rating
- 120 VAC, 60Hz
- EMI/RFI Filter Range
- 150kHz ~ 100MHz
- Maximum Spike Current
- 204,000A
- Joules Rating
- 3420 joules
- EMI/RFI Filter Attenuation
- 58dB
- Clamping Voltage
- 330V
- Maximum Spike Voltage
- 6,000V
Description
Power Surge Protector,2 Usb,12 Outlet, Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.