This item is Discontinued.

Monoprice Palette Series 3 Usb, C To Usb A 3ft.Blck 15076

Palette Series 3 Usb, C To Usb A 3ft.Blck (Discontinued)

  • Mfr # 15076
  • Zoro # G8807611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15076
Zoro #
G8807611
UPC #
889028031568
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Palette Series 3 Usb,C To Usb A 3ft.Blck
Features
Tangle-free, Reversible
Color
Black
Cable Type
USB
Product Type
Data Transfer Cable

Description

Palette Series 3.0 USB-C to USB A_ 3ft Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.