This item is Discontinued.

Monoprice Palette Series Apple MFi Certified Lightning to USB Charge & Sync Cabl 30766

Palette Series Apple MFi Certified Lightning to USB Charge & Sync Cabl (Discontinued)

  • Mfr # 30766
  • Zoro # G1718074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30766
Zoro #
G1718074
UPC #
889028074749
Country of Origin
China

Description

The Monoprice Palette Series Lightning® to USB Charge and Sync Cable is a durable and dependable charging solution for your Apple® iOS® device. It is MFi (Made for iPhone®; iPad®; and iPod®) certified; ensuring that it is 100% compatible with your Apple device. The nylon braid helps protect the cable from nicks; cuts; and tangling. Apple® MFi Certified Braided Jacket Aluminum Connectors 24K Gold-Plated Connectors Apple® MFi Certified: Apple® MFi Certified means that this cable has been thoroughly tested and is guaranteed to be 100% compatible with your Apple iOS® devices with Lightning® connector. Braided Jacket: The nylon braided jacket helps protect the cable from nicks; cuts; and tangles. Aluminum Connectors: The superior internal structural design is capped by aluminum connector heads; resulting in a cable that is much more durable than ordinary cables with molded PVC connectors. 24K Gold Plated Connectors: The generous 50μm thick gold plating ensures smooth; corrosion-free connections every time. Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Apple®; Lightning®; iPhone®; iPad®; iPod®; and the "Made for iPhone | iPad | iPod" logo are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Updated Jan 28; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.