This item is Discontinued.

Monoprice Patch Panel, 12P, 2U 7254

Patch Panel, 12P, 2U (Discontinued)

  • Mfr # 7254
  • Zoro # G8433381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7254
Zoro #
G8433381
UPC #
-
Country of Origin
Multiple

Dimensions

Height
2.37 in

Details

Item
Patch Panel
Category Type
6
Panel Style
Straight
Panel Type
2U
Number of Ports
12
Material
Steel
Mounting Style
Rack Mount
Gender (M or F)
F
T568 Standard
A/B
Connectors per Panel
12

Description

Patch Panel, Material Steel, Number of Ports 12, Panel Type 2U, T568 Standard A/B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.