
Phone Cable - 14Ft For Data
Mfr # 940
Zoro # G0819757
product price: $2.19
/eaSold in multiples of 5 for $10.95
Key Features
Cable Length
14 ft
Cable Type
RJ-12
Conductor Material
Copper
Connector Type on Second End
RJ-12 Phone - Male
Cable Characteristic
Patch Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940
Zoro #
G0819757
UPC #
844660009405
Country of Origin
Unknown
Dimensions
Cable Length
14 ft
Details
Item
Phone Cable
Cable Type
RJ-12
Conductor Material
Copper
Connector Type on Second End
RJ-12 Phone - Male
Cable Characteristic
Patch Cable
Connector on First End Details
(1) RJ-12 Phone - Male
Device Supported
Phone
Connector on Second End Details
(1) RJ-12 Phone - Male
Connector Type on First End
RJ-12 Phone - Male
Connection A
1 x RJ-12 Phone - Male
Color
Satin Silver
Connection B
1 x RJ-12 Phone - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.